Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

100A Fast Acting GSD Miniature Fuse , 250V

  • Zoro #: G0597433
  • Mfr #: GSD3-15/100
$3.87 /ea

Order in multiples of 7

  • Fuse Speed: Fast Acting
  • Item: GSD Miniature Fuse
  • Fuse Voltage Rating: 250V
See full product details
Orders over $75 ship free.

Mersen #GSD3-15/100 Specifications

  • Zoro #: G0597433
  • Mfr #: GSD3-15/100
Fuse Speed: Fast Acting Item: GSD Miniature Fuse
Fuse Voltage Rating: 250V Fuse Amps: 100A
Speed: Fast Acting Fuse Size: 5mm x 20mm
Amps: 100A Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Restrictions and Compliance

This item has been restricted from sale in the following states: CA

Reviews of Mersen #GSD3-15/100