Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

200A High Speed GMG Semiconductor Fuse , 1000V

  • Zoro #: G0601222
  • Mfr #: A100P200-4
No Product Image Available
$294.71
  • Fuse Speed: High Speed
  • Length: 5.72"
  • Speed: High Speed
See full product details
This item ships free.

Mersen #A100P200-4 Specifications

  • Zoro #: G0601222
  • Mfr #: A100P200-4
Fuse Speed: High Speed Length: 5.72"
Speed: High Speed Body Material: GMG
Fuse Amps: 200A Fuse Voltage Rating: 1000V
Item: Semiconductor Fuse Diameter: 1.5"
Amps: 200A Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Restrictions and Compliance

This item has been restricted from sale in the following states: CA

Reviews of Mersen #A100P200-4