Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

225A Blade Time Delay Polyester Fuse , 600VAC/DC

  • Zoro #: G0606934
  • Mfr #: TRS225RID
$188.98
  • Series: TRS-RID
  • Fuse Speed: Time Delay
  • Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 600VDC
See full product details
This item ships free.

Mersen #TRS225RID Specifications

  • Zoro #: G0606934
  • Mfr #: TRS225RID
Series: TRS-RID Fuse Speed: Time Delay
Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 600VDC Item: Fuse
Standards: CSA, UL Indicating / Nonindicating: Indicating
Diameter: 2 9/16 in Length: 11 5/8 in
Fuse Holder Code: T Body Style: Blade
Fuse Voltage Rating: 600VAC/DC Rejection / Nonrejection: Rejection
Fuse Amps: 225A Class: RK5
Functionally Equal To: Bussmann FRS-R-ID, Littelfuse FLSR-ID Body Material: Polyester
Element: Dual Speed: Time Delay
Interrupt Rating: 200kA at 600V AC, 20kA at 600V DC Equivalent Series: FLSR-ID, FRS-R-ID, TRS-RID
Equivalent Brand and Series: Bussmann FRS-R-ID, Littelfuse FLSR-ID, Mersen TRS-RID Fuse Size: 11-5/8 in L x 2-9/16 in dia
Fits Fuse Block Style: Rejection Compatible Fuse Block Series: 2HKRFB, 6HKRFB
Visual Indication: Indicating AC Voltage Rating: 600V AC
Amps: 225 A DC Voltage Rating: 600V DC
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Fuse, 225 A, 600V AC, 600V DC, Class RK5, TRS-RID Series, Indicating, Time Delay, Body Style Blade, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 600V AC, 20kA at 600V DC, Fuse Size 11-5/8 in L x 2-9/16 in dia, Length 11 5/8 in, Diameter 2 9/16 in, Equivalent Brand and Series Bussmann FRS-R-ID, Littelfuse FLSR-ID, Mersen TRS-RID, Equivalent Series FLSR-ID, FRS-R-ID, TRS-RID, Compatible Fuse Block Series 2HKRFB, 6HKRFB, Body Material Polyester, Dual Element, Standards CSA, UL

Reviews of Mersen #TRS225RID