Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2A Time Delay GGA Miniature Fuse , 250V

  • Zoro #: G0592768
  • Mfr #: GGA2
$1.79 /ea

Order in multiples of 8

  • Speed: Time Delay
  • Fuse Amps: 2A
  • Item: GGA Miniature Fuse
See full product details
Orders over $75 ship free.

Mersen #GGA2 Specifications

  • Zoro #: G0592768
  • Mfr #: GGA2
Speed: Time Delay Fuse Amps: 2A
Item: GGA Miniature Fuse Fuse Voltage Rating: 250V
Fuse Speed: Time Delay Fuse Size: 5mm x 20mm
Amps: 2A Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Restrictions and Compliance

This item has been restricted from sale in the following states: CA

Reviews of Mersen #GGA2