Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3A Fast Acting GMG Fuse , 250V

  • Zoro #: G0593714
  • Mfr #: A2K3R
$25.51
  • Body Material: GMG
  • Diameter: 0.56"
  • Item: Fuse
See full product details
Orders over $75 ship free.

Mersen #A2K3R Specifications

  • Zoro #: G0593714
  • Mfr #: A2K3R
Body Material: GMG Diameter: 0.56"
Item: Fuse Fuse Voltage Rating: 250V
Fuse Amps: 3A Fuse Speed: Fast Acting
Length: 2" Speed: Fast Acting
Amps: 3A Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Restrictions and Compliance

This item has been restricted from sale in the following states: CA

Reviews of Mersen #A2K3R