Mersen
Fuse, 32A, 10mm x 38mm
Mfr # A214107
Zoro # G0904660
Sold in multiples of 2 for $21.98
$21.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 32A
- Visual Indication Indicating
- Interrupt Rating 120kA
- Body Style Cylindrical
- Diameter 0.41 in
Explore More Products
- MERSEN Forklift Limiter Fuse, 100A, 80VDC CNN100
- MERSEN Solar Fuse, Fast Acting, 1 A, HP6M Series, Not Rated, 600V DC, 1-1/2" L x 13/32" dia HP6M1
- MERSEN Renewable Link Fuse, 30A, 250V RL30
- MERSEN Forklift Limiter Fuse, 225A, 80VDC CNN225
- MERSEN Solar Fuse, Fast Acting, 10 A, HP10M Series, Not Rated, 1000V DC, 1-1/2" L x 13/32" dia HP10M10
- MERSEN HelioProtection Fuse gPV, 400A HP10J400
- MERSEN Fuse, 12A, 10mm x 38mm W219761
- MERSEN Fuse, R-Rated, 4800V A480R24R-1
- MERSEN Solar Fuse, Fast Acting, 8 A, HP10M Series, Not Rated, 1000V DC, 1-1/2" L x 13/32" dia HP10M8
- EATON BUSSMANN Forklift Limiter Fuse, Very Fast Acting, 150 A, ANN Series, 125V AC, 80V DC, 3-3/16" L x 7/8" dia ANN-150
- EATON BUSSMANN Cutout Link, K, 65A, Removable Button-Head FL3K65
- Mersen Fuses