Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
6A Fast Acting Glass/Melamine Class T Fuse 600VAC/300VDC
  • Zoro #: G0298882
  • Mfr #: A6T6
$13.70
  • Diameter: 9/16"
  • Class: T
  • Standards: UL/CSA
See full product details
Orders over $50 ship free.

Mersen #A6T6 Specifications

  • Zoro #: G0298882
  • Mfr #: A6T6
Diameter: 9/16" Class: T
Standards: UL/CSA Length: 1-1/2"
Series: A6T Indicating / Nonindicating: Nonindicating
Rejection / Nonrejection: Nonrejection Fuse Speed: Very Fast Acting
Body Style: Cylindrical Functionally Equal To: Bussmann JJS, Littelfuse JLLS
Fuse Interrupt Rating: 200kA at 600VAC, 100kA at 300VDC Green Environmental Attribute: RoHS 2011/65/EU Compliant
Element: Single Body Material: Glass/Melamine
Item: Fuse Fuse Amps: 6A
Fuse Holder Code: BF Fuse Voltage Rating: 600VAC/300VDC
Speed: Very Fast Acting Interrupt Rating: 200kA at 600VAC, 100kA at 300VDC
Amps: 6A Visual Indication: Nonindicating
Equivalent Brand and Series: Bussmann JJS, Littelfuse JLLS, Mersen A6T DC Voltage Rating: 300VDC
AC Voltage Rating: 600VAC Fuse Size: 1-1/2" L x 9/16" dia.
Fits Fuse Block Style: Nonrejection Compatible Fuse Block Series: 6TFB, GFB
Equivalent Series: A6T, JJS, JLLS Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Fuse, 6A, 600VAC, 300VDC, Class T, A6T Series, Nonindicating, Very Fast Acting, Body Style Cylindrical, Nonrejection, Interrupt Rating 200kA at 600VAC, 100kA at 300VDC, Fuse Size 1-1/2 In. L x 9/16 In. dia., Length 1-1/2 In., Diameter 9/16 In., Equivalent Brand and Series Bussmann JJS, Littelfuse JLLS, Mersen A6T, Equivalent Series A6T, JJS, JLLS, Compatible Fuse Block Series 6TFB, GFB, Body Material Glass/Melamine, Single Element, Standards UL/CSA

Technical Guides

Reviews of Mersen #A6T6