Mersen
Fuse, Fast Acting, 60A
Mfr # OT60
Zoro # G0908361
Sold in multiples of 3 for $18.72
$18.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class K5
- Speed Fast-Acting
- Amps 60A
- AC Voltage Rating 250V AC
- DC Voltage Rating 250V DC
Explore More Products
- MERSEN Fuse, Very Fast Acting, 1 A, A3T Series, 300V AC, 160V DC, 7/8" L x 13/32" dia A3T1
- MERSEN Semiconductor Fuse, Fast Acting, 350 A, A50QS Series, 500V AC, 500V DC, 4-3/8" L x 1-1/2" dia A50QS350-4
- MERSEN Fuse, Fast Acting, 200A A2K200R
- MERSEN Semiconductor Fuse, High Speed, 15A, A60Q Series, 600V AC, 600V DC, 1.5" L x 0.41" dia A60Q15-2
- MERSEN Semiconductor Fuse, Fast Acting, 80 A, A70Q Series, 700V AC, 650V DC, 4-3/8" L x 1-1/4" dia A70Q80-4
- MERSEN High Speed Semiconductor Fuse, Fast Acting, A70QS-22F Series A70QS50-22F
- MERSEN Fuse, 2A, 350V SMG2
- MERSEN Fuse, 60A, 500V DC HSJ60
- MERSEN Semiconductor Fuse, Fast Acting, 50 A, A70QS Series, 690V AC, 700V DC, 2-1/4" L x 55/64" dia A70QS50-22FI
- EATON BUSSMANN Semiconductor Fuse, Fast Acting, 250 A, FWX-A Series, 250V AC, 250V DC, 3-27/32" L x 1-1/2" dia FWX-250A
- EATON BUSSMANN Semiconductor Fuse, Fast Acting, 200 A, FWH-B Series, 500V AC, 500V DC, 3-5/8" L x 1-5/32" dia FWH-200B
- Mersen UL Class Fuses