Mersen
Fuse, gR, 20A
Mfr # D089496
Zoro # G9034809
Free Shipping & Returns
$150.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class gR
- Speed Fast-Acting
- Amps 20A
- DC Voltage Rating 1,000V DC
- Interrupt Rating 100kA
Explore More Products
- MERSEN Semiconductor Fuse, Fast Acting, 700 A, A30QS Series, 300V AC, 300V DC, 3-27/32" L x 1-1/2" dia A30QS700-4
- MERSEN Fuse, Very Fast Acting, 3 A, A3T Series, 300V AC, 160V DC, 7/8" L x 13/32" dia A3T3
- MERSEN Semiconductor Fuse, 25 A, 600V DC A60Q25-2
- MERSEN Fuse, 10A, Not Rated GAB10
- MERSEN UL Class CC Fuse, Fast Acting, 4A, ATMR Series, 600V AC, 600V DC, 1-1/2" L x 13/32" dia ATMR4
- MERSEN UL Class CC Fuse, Time Delay, 5A, ATDR Series, 600V AC, 300V DC, 1-1/2" L x 13/32" dia ATDR5
- MERSEN Semiconductor Fuse, Fast Acting, 1,000 A, A50QS Series, 500V AC, 500V DC, 7" L x 2-7/8" dia A50QS1000-4
- MERSEN Semiconductor Fuse, 40A, 700V A70QS40-14F
- MERSEN Fuse, 225 A, 300V DC A6T225
- MERSEN Fuse, Fast Acting, 300A A4J300
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 8A, LP-CC Series, 600V AC, 150V DC, 1-1/2" L x 13/32" dia LP-CC-8
- Mersen Fuses