Mersen
Medium Voltage Fuse E-Rated, 50A
Mfr # A055F1D0R0-50E
Zoro # G9037222
Free Shipping & Returns
$799.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 50A
- AC Voltage Rating 5500V AC
- DC Voltage Rating Not Rated
- Visual Indication Indicating
- Interrupt Rating 63kA
Explore More Products
- MERSEN Solar Fuse, Fast Acting, 4 A, HP6M Series, Not Rated, 600V DC, 1-1/2" L x 13/32" dia HP6M4
- MERSEN Semiconductor Fuse, High Speed 25A A70P25-4
- MERSEN Forklift Limiter Fuse, 325A, 80VDC CNN325
- MERSEN Fuse E-Rated, 300A A155C3D0R0-300E
- MERSEN Fuse, R-Rated, 7200V A072F1D0R0-4R
- MERSEN Fuse, 50A, 22mm x 58mm P214626
- MERSEN Fuse E-Rated, 125A A155C2D0R0-125E
- MERSEN Fuse, 12A, 10mm x 38mm W219761
- MERSEN Medium Voltage Fuse E-Rated, 65A A055F1D0R0-65E
- EATON BUSSMANN Forklift Limiter Fuse, General Purpose, 175 A, ALS Series, Not Rated, 130V DC ALS-175
- MERSEN Forklift Limiter Fuse, 300A, 80VDC CNN300
- Mersen Fuses