Mersen
Miniatureature Fuse, Fast Acting, 2A
Mfr # GGM2
Zoro # G0907171
Sold in multiples of 9 for $7.29
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GGM
- Speed Fast-Acting
- Amps 2A
- AC Voltage Rating 250V AC
- Body Style Ferrule
Explore More Products
- MERSEN Time Delay, 80V AC, 80V DC CNL150
- MERSEN Midget Fuse, 25A, 1000V HP10M25
- MERSEN Fuse, Time Delay, 35A, A2D-R Series, 250V AC, 250V DC, 3" L x 13/16" dia A2D35R
- MERSEN Time Delay, 250V AC, Not Rated GSA1
- MERSEN Time Delay, 600V AC, 500V DC AJT225
- MERSEN Time Delay, 250VAC, Not Rated GDL1/10
- MERSEN GSA Miniature Fuse, Time Delay, 1A GSA1
- MERSEN Midget Fuse Time Delay, 10A TRM8/10
- MERSEN Time Delay, 250V AC, 250V DC TR250RID
- EATON BUSSMANN 2PK 20A FNM Midget Fuse BP/FNM-20
- MERSEN Fuse, Fast Acting, 6A, ATM Series, 600V AC, 600V DC, 1-1/2" L x 13/32" dia ATM6
- Mersen Fuses