- Home
- /
- Electrical Supplies
- /
- Power Distribution & Circuit Protection
- /
- Fuses & Fuse Accessories
- /
- Fuse Accessories
- /
- Fuse Blocks & Holders
- /
- Power Distribution Block, AL, Min, 85A, 3P1
Mersen
Power Distribution Block, AL, Min, 85A, 3P1
- Zoro #: G9037837
- Mfr #: MPDB63103

Tap to zoom
Hover or click to zoom
$19.79
- Item: Power Dstribution Block AL MINI 85A 3P 1
- Country of Origin (subject to change): Mexico
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $19.79
Mersen #MPDB63103 Specifications
- Zoro #: G9037837
- Mfr #: MPDB63103
- Item: Power Dstribution Block AL MINI 85A 3P 1
- Country of Origin (subject to change): Mexico
Description
Power Dstribution Block AL MINI 85A 3P 1
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Mersen #MPDB63103
Explore more
- MERSEN Fuse Block, 100A-300V, 3 P V 3 P 31003T
- MERSEN Power Distribution Block, AL, Int, 175A, AD6 MPDB67560
- MERSEN Power Distribution Block, CU, Min, 175A, 2P MPDB62152
- MERSEN Panel Mount Fuse Holder, 250V, 15A 3AG GPM-G
- MERSEN Semiconductor Fuse Block, Type 97799 P292
- MERSEN Power Distribution Block, CU, Min, 175A, 3P MPDB62153
- MERSEN SJ Fuse Block 600V, 30A, ADD BxR 60305SJ
- EATON BUSSMANN Fuse Block, Class CC, 30A, 2 Pole CHCC2DIU
- EATON BUSSMANN FuseBlock, For600V LPS, KTS-R and FRSFuses RM60030-3CR
- Mersen Fuse Accessories