Surge Protection Device, 1 Phase, 120/240V

MERSEN| Zoro #: G0832553| Mfr #: ST240SPG

$152.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Style: Din Rail
Item: Surge Protection Device
Modes of Protection: L-L, L-N
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0832553 Mfr #: ST240SPG
Mounting Style: Din RailItem: Surge Protection Device
Modes of Protection: L-L, L-NMax. Surge Current Per Phase: 50kA
Max. Surge Current Per Mode: 50kANominal Discharge Current: 20kA
IP Rating: 20Standards: UL1449 3rd Edition/ IEC 61643
Width: 1.39"Enclosure Material: Polyethelene Terphthalate
Number of Wires: 3 CablesPhase: 1
Voltage Protection Rating: 500V (L-N), 900V (L-L)Filtering / Nonfiltering: Nonfiltering
Voltage: 120/240VACModular / Nonmodular: Modular
Max. Continuing Operating Voltage: 180/360VACLength: 3.58"
Depth: 2.70"Number of Poles: 2
Short Circuit Current Rating: 200kAWire Gauge: 14 to 6 AWG
Country of Origin (subject to change): Mexico

Description

Surge Protection Device, Modular Din-Rail, Location Type Type 4, Nominal Discharge Current 20kA, Voltage 120/240, Phase 1S, Wire 3, Number of Poles 2, Max. Surge Current Per Phase 50kA, Max. Surge Current Per Mode 50 kA, Max. Continuing Operating Voltage 180/360, Voltage Protection Rating 500V (L-N), 900V (L-L), Short Circuit Current Rating 200 kA, Modes of Protection L-N, L-L, Mounting Style DIN-Rail, Material of Construction Polyethelene Terphthalate

Reviews