KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Surge Protection Device, 1 Phase, 120/240V

MERSEN| Zoro #: G2209943| Mfr #: STT2240SPG

$99.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.30"
Phase: 1
Voltage: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2209943 Mfr #: STT2240SPG
Width: 3.30"Phase: 1
Voltage: 120/240VACMax. Surge Current Per Mode: 50kA
Max. Surge Current Per Phase: 50kAFiltering / Nonfiltering: Nonfiltering
Number of Poles: 1Item: Surge Protection Device
Enclosure NEMA Rating: 2Max. Continuing Operating Voltage: 180/360VAC
Mounting Style: Chase Nipple w/Lock NutEnclosure Material: Polycarbonate
Nominal Discharge Current: 20kAModular / Nonmodular: Nonmodular
Number of Wires: 3Includes: 2 ft. Leads
Wire Gauge: 12 AWGLength: 4.40"
Modes of Protection: L-L, L-NDepth: 2.37"
Short Circuit Current Rating: 200kAVoltage Protection Rating: 700V (L-N), 1200V (L-L)
Standards: UL 1449 3rd EditionCountry of Origin (subject to change): Mexico

Description

Surge Protection Device, Type 1 SPD, Location Type Type 1, Nominal Discharge Current 20kA, Voltage 120/240, Phase 1S, Wire 3, Number of Poles 1, Max. Surge Current Per Phase 50kA, Max. Surge Current Per Mode 50 kA, Max. Continuing Operating Voltage 180/360, Voltage Protection Rating 700V (L-N), 1200V (L-L), Short Circuit Current Rating 200 kA, Modes of Protection L-N, L-L, Mounting Style Chase Nipple with Lock Nut, Material of Construction Polycarbonate

Reviews