Surge Protection Device, 1 Phase, 277V

MERSEN| Zoro #: G0373195| Mfr #: ST2771PG

$109.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0373195 Mfr #: ST2771PG
Max. Surge Current Per Mode: 50kAMax. Surge Current Per Phase: 50kA
Filtering / Nonfiltering: NonfilteringShort Circuit Current Rating: 200kA
Nominal Discharge Current: 20kAItem: Surge Protection Device
Voltage Protection Rating: 900V (L-N)Modular / Nonmodular: Modular
Max. Continuing Operating Voltage: 320VACModes of Protection: L-N
IP Rating: 20Standards: UL1449 3rd Edition/ IEC 61643
Phase: 1Enclosure Material: Polyethelene Terphthalate
Number of Wires: 2 WiresWire Gauge: 14 to 6 AWG
Number of Poles: 1Voltage: 277VAC
Length: 3.58"Mounting Style: DIN Rail
Depth: 2.70"Width: 0.70"
Country of Origin (subject to change): Mexico

Product Description

Surge Protection Device, Modular Din-Rail, Location Type Type 4, Nominal Discharge Current 20kA, Voltage 277, Phase 1, Wire 2, Number of Poles 1, Max. Surge Current Per Phase 50kA, Max. Surge Current Per Mode 50 kA, Max. Continuing Operating Voltage 320, Voltage Protection Rating 900V (L-N), Short Circuit Current Rating 200 kA, Modes of Protection L-N, Mounting Style DIN-Rail, Material of Construction Polyethelene Terphthalate, Enclosure Type IP20Wire Gauge 6 -14 AWGLength 3.58 In.

Product Reviews

Save 15%. Sign up for Z-mail.