Surge Protection Device, 1 Phase, 277V

MERSEN| Zoro #: G1973422| Mfr #: ST2771PGM

$167.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1973422 Mfr #: ST2771PGM
Max. Surge Current Per Mode: 50kAMax. Surge Current Per Phase: 50kA
Filtering / Nonfiltering: NonfilteringShort Circuit Current Rating: 200kA
Nominal Discharge Current: 20kAItem: Surge Protection Device
Voltage Protection Rating: 900V (L-N)Max. Continuing Operating Voltage: 320VAC
Number of Wires: 2 WiresNumber of Poles: 1
Modes of Protection: L-NLength: 4.09"
IP Rating: 20Depth: 2.70"
Standards: UL1449 3rd Edition/ IEC 61643Enclosure Material: Polyethelene Terphthalate
Wire Gauge: 14 to 6 AWGVoltage: 277VAC
Mounting Style: DIN RailIncludes: Microswitch
Width: 0.70"Modular / Nonmodular: Modular
Phase: 1Country of Origin (subject to change): Mexico

Product Description

Surge Protection Device, Modular Din-Rail, Location Type Type 4, Nominal Discharge Current 20kA, Voltage 277, Phase 1, Wire 2, Number of Poles 1, Max. Surge Current Per Phase 50kA, Max. Surge Current Per Mode 50 kA, Max. Continuing Operating Voltage 320, Voltage Protection Rating 900V (L-N), Short Circuit Current Rating 200 kA, Modes of Protection L-N, Mounting Style DIN-Rail, Material of Construction Polyethelene Terphthalate, Enclosure Type IP20Wire Gauge 6 -14 AWGLength 4.09 In.

Product Reviews

Save 15%. Sign up for Z-mail.