KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Surge Protection Device, 3 Phase, 120/208V

MERSEN| Zoro #: G1120734| Mfr #: ST2083PY

$305.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.80"
Phase: 3
Voltage: 120/208VAC Wye
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1120734 Mfr #: ST2083PY
Width: 2.80"Phase: 3
Voltage: 120/208VAC WyeMax. Surge Current Per Mode: 50kA
Filtering / Nonfiltering: NonfilteringMax. Surge Current Per Phase: 50kA
Item: Surge Protection DeviceMax. Continuing Operating Voltage: 180/360VAC
Mounting Style: Din RailEnclosure Material: Polyethelene Terphthalate
Nominal Discharge Current: 20kAModular / Nonmodular: Modular
Number of Wires: 5 WiresIP Rating: 20
Wire Gauge: 14 to 6 AWGLength: 3.58"
Modes of Protection: L-G, L-L, L-N, N-GDepth: 2.70"
Short Circuit Current Rating: 200kAVoltage Protection Rating: 500V (L-N, N-G), 900V (L-G, L-L)
Standards: UL1449 3rd Edition/ IEC 61643Number of Poles: 4
Country of Origin (subject to change): Mexico

Description

Surge Protection Device, Modular Din-Rail, Location Type Type 4, Nominal Discharge Current 20kA, Voltage 120/208, Phase 3Y, Wire 5, Number of Poles 4, Max. Surge Current Per Phase 50kA, Max. Surge Current Per Mode 50 kA, Max. Continuing Operating Voltage 180/360, Voltage Protection Rating 500V (L-N), 900V (L-G), 500V (N-G), 900V (L-L), Short Circuit Current Rating 200 kA, Modes of Protection L-N, L-G, N-G, L-L, Mounting Style DIN-Rail, Material of Construction Polyethelene Terphthalate

Reviews