KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Surge Protection Device, 3 Phase, 240V

MERSEN| Zoro #: G1116647| Mfr #: STT22403PDG

$168.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.30"
Phase: 3
Voltage: 240VAC Delta
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1116647 Mfr #: STT22403PDG
Width: 3.30"Phase: 3
Voltage: 240VAC DeltaMax. Surge Current Per Mode: 50kA
Max. Surge Current Per Phase: 50kAFiltering / Nonfiltering: Nonfiltering
Number of Poles: 3Item: Surge Protection Device
Enclosure NEMA Rating: 2Max. Continuing Operating Voltage: 275VAC
Mounting Style: Chase Nipple w/Lock NutEnclosure Material: Polycarbonate
Nominal Discharge Current: 20kAModular / Nonmodular: Nonmodular
Number of Wires: 4Includes: 2 ft. Leads
Wire Gauge: 12 AWGLength: 5.40"
Modes of Protection: L-G, L-LDepth: 2.37"
Short Circuit Current Rating: 200kAVoltage Protection Rating: 1000V (L-G), 1800V (L-L)
Standards: UL 1449 3rd EditionCountry of Origin (subject to change): Mexico

Description

Surge Protection Device, Type 1 SPD, Location Type Type 1, Nominal Discharge Current 20kA, Voltage 240, Phase 3D, Wire 4, Number of Poles 3, Max. Surge Current Per Phase 50kA, Max. Surge Current Per Mode 50 kA, Max. Continuing Operating Voltage 270, Voltage Protection Rating 1000V (L-G), 1800V (L-L), Short Circuit Current Rating 200 kA, Modes of Protection L-G, L-L, Mounting Style Chase Nipple with Lock Nut, Material of Construction Polycarbonate

Reviews