KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Surge Protection Device, 3 Phase, 277/480V

MERSEN| Zoro #: G0835283| Mfr #: ST4803PYG

$244.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.09"
Phase: 3
Voltage: 277/480VAC Wye
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0835283 Mfr #: ST4803PYG
Width: 2.09"Phase: 3
Voltage: 277/480VAC WyeMax. Surge Current Per Mode: 50kA
Filtering / Nonfiltering: NonfilteringMax. Surge Current Per Phase: 50kA
Item: Surge Protection DeviceMax. Continuing Operating Voltage: 320/640VAC
Mounting Style: Din RailEnclosure Material: Polyethelene Terphthalate
Nominal Discharge Current: 20kAModular / Nonmodular: Modular
Number of Wires: 4 WiresIP Rating: 20
Wire Gauge: 14 to 6 AWGLength: 3.58"
Modes of Protection: L-L, L-NDepth: 2.70"
Short Circuit Current Rating: 200kAVoltage Protection Rating: 900V (L-N), 1800V (L-L)
Standards: UL1449 3rd Edition/ IEC 61643Number of Poles: 3
Country of Origin (subject to change): Mexico

Description

Surge Protection Device, Modular Din-Rail, Location Type Type 4, Nominal Discharge Current 20kA, Voltage 277/480, Phase 3Y, Wire 4, Number of Poles 3, Max. Surge Current Per Phase 50kA, Max. Surge Current Per Mode 50 kA, Max. Continuing Operating Voltage 320/640, Voltage Protection Rating 900V (L-N), 1800V (L-L), Short Circuit Current Rating 200 kA, Modes of Protection L-N, L-L, Mounting Style DIN-Rail, Material of Construction Polyethelene Terphthalate

Reviews