KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Surge Protection Device, 3 Phase, 277/480V

MERSEN| Zoro #: G1725516| Mfr #: STT24803PYG

$171.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.30"
Phase: 3
Voltage: 277/480VAC Wye
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1725516 Mfr #: STT24803PYG
Width: 3.30"Phase: 3
Voltage: 277/480VAC WyeMax. Surge Current Per Mode: 50kA
Max. Surge Current Per Phase: 50kAFiltering / Nonfiltering: Nonfiltering
Number of Poles: 3Item: Surge Protection Device
Enclosure NEMA Rating: 2Max. Continuing Operating Voltage: 320/640VAC
Mounting Style: Chase Nipple w/Lock NutEnclosure Material: Polycarbonate
Nominal Discharge Current: 10kAModular / Nonmodular: Nonmodular
Number of Wires: 4Includes: 2 ft. Leads
Wire Gauge: 12 AWGLength: 5.40"
Modes of Protection: L-L, L-NDepth: 2.37"
Short Circuit Current Rating: 200kAVoltage Protection Rating: 1200V (L-N), 2000V (L-L)
Standards: UL 1449 3rd EditionCountry of Origin (subject to change): Mexico

Description

Surge Protection Device, Type 1 SPD, Location Type Type 1, Nominal Discharge Current 10kA, Voltage 277/480, Phase 3Y, Wire 4, Number of Poles 3, Max. Surge Current Per Phase 50kA, Max. Surge Current Per Mode 50 kA, Max. Continuing Operating Voltage 320/640, Voltage Protection Rating 1200V (L-N), 2000V (L-L), Short Circuit Current Rating 200 kA, Modes of Protection L-N, L-L, Mounting Style Chase Nipple with Lock Nut, Material of Construction Polycarbonate

Reviews