Surge Protection Device, 3 Phase, 347/600V

MERSEN| Zoro #: G1690096| Mfr #: ST6003PYGM

$326.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.09"
Phase: 3
Voltage: 347/600VAC Wye
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1690096 Mfr #: ST6003PYGM
Width: 2.09"Phase: 3
Voltage: 347/600VAC WyeMax. Surge Current Per Mode: 50kA
Max. Surge Current Per Phase: 50kAFiltering / Nonfiltering: Nonfiltering
Number of Poles: 3Item: Surge Protection Device
Max. Continuing Operating Voltage: 420/840VACMounting Style: Din Rail
Enclosure Material: Polyethelene TerphthalateNominal Discharge Current: 20kA
Modular / Nonmodular: ModularNumber of Wires: 4 Wires
Includes: MicroswitchIP Rating: 20
Wire Gauge: 14 to 6 AWGLength: 4.09"
Modes of Protection: L-L, L-NDepth: 2.70"
Short Circuit Current Rating: 200kAVoltage Protection Rating: 1200V (L-N), 2000V (L-L)
Standards: UL1449 3rd Edition/ IEC 61643Country of Origin (subject to change): Mexico

Description

Surge Protection Device, Modular Din-Rail, Location Type Type 4, Nominal Discharge Current 20kA, Voltage 347/600, Phase 3Y, Wire 4, Number of Poles 3, Max. Surge Current Per Phase 50kA, Max. Surge Current Per Mode 50 kA, Max. Continuing Operating Voltage 420/840, Voltage Protection Rating 1200V (L-N), 2000V (L-L), Short Circuit Current Rating 200 kA, Modes of Protection L-N, L-L, Mounting Style DIN-Rail, Material of Construction Polyethelene Terphthalate

Reviews