Surge Protection Device, 3 Phase, 347/600V

MERSEN| Zoro #: G1251293| Mfr #: STT26003PYG

$171.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.30"
Phase: 3
Voltage: 347/600VAC Wye
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1251293 Mfr #: STT26003PYG
Width: 3.30"Phase: 3
Voltage: 347/600VAC WyeMax. Surge Current Per Mode: 50kA
Max. Surge Current Per Phase: 50kAFiltering / Nonfiltering: Nonfiltering
Number of Poles: 3Item: Surge Protection Device
Enclosure NEMA Rating: 2Max. Continuing Operating Voltage: 420/840VAC
Mounting Style: Chase Nipple w/Lock NutEnclosure Material: Polycarbonate
Nominal Discharge Current: 10kAModular / Nonmodular: Nonmodular
Number of Wires: 4Includes: 2 ft. Leads
Wire Gauge: 12 AWGLength: 5.40"
Modes of Protection: L-L, L-NDepth: 2.37"
Short Circuit Current Rating: 200kAVoltage Protection Rating: 1500V (L-N), 2500V (L-L)
Standards: UL 1449 3rd EditionCountry of Origin (subject to change): Mexico

Description

Surge Protection Device, Type 1 SPD, Location Type Type 1, Nominal Discharge Current 10kA, Voltage 347/600, Phase 3Y, Wire 4, Number of Poles 3, Max. Surge Current Per Phase 50kA, Max. Surge Current Per Mode 50 kA, Max. Continuing Operating Voltage 420/840, Voltage Protection Rating 1500V (L-N), 2500V (L-L), Short Circuit Current Rating 200 kA, Modes of Protection L-N, L-L, Mounting Style Chase Nipple with Lock Nut, Material of Construction Polycarbonate

Reviews