Surge Protection Device, 3 Phase, 480V

MERSEN| Zoro #: G0415396| Mfr #: ST4803PDG

$278.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2.09"
Phase: 3
Voltage: 480VAC Delta
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0415396 Mfr #: ST4803PDG
Width: 2.09"Phase: 3
Voltage: 480VAC DeltaMax. Surge Current Per Mode: 50kA
Filtering / Nonfiltering: NonfilteringMax. Surge Current Per Phase: 50kA
Item: Surge Protection DeviceMax. Continuing Operating Voltage: 550VAC
Mounting Style: Din RailEnclosure Material: Polyethelene Terphthalate
Nominal Discharge Current: 20kAModular / Nonmodular: Modular
Number of Wires: 4 WiresIP Rating: 20
Wire Gauge: 14 to 6 AWGLength: 3.58"
Modes of Protection: L-G, L-LDepth: 2.70"
Short Circuit Current Rating: 200kAVoltage Protection Rating: 1500V (L-G), 3000V (L-L)
Standards: UL1449 3rd Edition/ IEC 61643Number of Poles: 3
Country of Origin (subject to change): Mexico

Description

Surge Protection Device, Modular Din-Rail, Location Type Type 4, Nominal Discharge Current 20kA, Voltage 480, Phase 3D, Wire 4, Number of Poles 3, Max. Surge Current Per Phase 50kA, Max. Surge Current Per Mode 50 kA, Max. Continuing Operating Voltage 550, Voltage Protection Rating 1500V (L-G), 3000V (L-L), Short Circuit Current Rating 200 kA, Modes of Protection L-G, L-L, Mounting Style DIN-Rail, Material of Construction Polyethelene Terphthalate

Reviews