KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Surge Protection Device, 3 Phase, 480V

MERSEN| Zoro #: G0703272| Mfr #: STT24803PDG

$171.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.30"
Phase: 3
Voltage: 480VAC Delta
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0703272 Mfr #: STT24803PDG
Width: 3.30"Phase: 3
Voltage: 480VAC DeltaMax. Surge Current Per Mode: 50kA
Max. Surge Current Per Phase: 50kAFiltering / Nonfiltering: Nonfiltering
Number of Poles: 2Item: Surge Protection Device
Enclosure NEMA Rating: 2Max. Continuing Operating Voltage: 550VAC
Mounting Style: Chase Nipple w/Lock NutEnclosure Material: Polycarbonate
Nominal Discharge Current: 10kAModular / Nonmodular: Nonmodular
Includes: 2 ft. LeadsWire Gauge: 12 AWG
Length: 5.40"Modes of Protection: L-G, L-L
Depth: 2.37"Short Circuit Current Rating: 200kA
Voltage Protection Rating: 1800V (L-G), 3000V (L-L)Standards: UL 1449 3rd Edition
Country of Origin (subject to change): Mexico

Description

Surge Protection Device, Type 1 SPD, Location Type Type 1, Nominal Discharge Current 10kA, Voltage 480, Phase 3D, Wire -, Number of Poles -, Max. Surge Current Per Phase 50kA, Max. Surge Current Per Mode 50 kA, Max. Continuing Operating Voltage 550, Voltage Protection Rating 1800V (L-G), 3000V (L-L), Short Circuit Current Rating 200 kA, Modes of Protection L-G, L-L, Mounting Style Chase Nipple with Lock Nut, Material of Construction Polycarbonate

Reviews