Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2A Fast Acting Glass Mini Fuse 300VAC 5PK

  • Zoro #: G0514245
  • Mfr #: SLR1-1/2
$6.89 ($1.38/unit)
  • Body Style: Cylindrical
  • Element: Single
  • Fuse Speed: Fast Acting
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Mersen/Ferraz Shawmut #SLR1-1/2 Specifications

  • Zoro #: G0514245
  • Mfr #: SLR1-1/2
Body Style: Cylindrical Element: Single
Fuse Speed: Fast Acting Length: 1-29/32"
Fuse Amps: 1-1/2A Fuse Interrupt Rating: 100A at 300VAC, 10kA at 125VAC
Indicating / Nonindicating: Nonindicating Rejection / Nonrejection: Nonrejection
Functionally Equal To: Bussmann GLR, Littelfuse LGR Fuse Voltage Rating: 300VAC
Standards: UL, CSA Diameter: 1/4"
Body Material: Glass Item: Fuse
Series: SLR Speed: Fast Acting
Interrupt Rating: 100A at 300VAC, 10kA at 125VAC Amps: 1-1/2A
Fuse Size: 1-29/32" L x 1/4" dia. Fits Fuse Block Style: Nonrejection
Equivalent Series: GLR, LGR, SLR Cap Diameter: 5/8"
Compatible Fuse Block Series: SHR DC Voltage Rating: Not Rated
AC Voltage Rating: 300VAC Equivalent Brand and Series: Bussmann GLR, Littelfuse LGR, Mersen SLR
Visual Indication: Glass Fuse Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Have a fuse from Mersen/Ferraz Shawmut on hand for quick replacement to get you back up and running. With fast acting fuse speed, 1-1/2A fuse amps, an interrupt rating of 100A at 300VAC, 10kA at 125VAC, and slr series, this fuse is a must-have. Functionally equal to Bussmann GLR, Littelfuse LGR, you'll thoroughly enjoy its use. It is a nonindicating fuse. The body is made of glass material. It comes in a quantity of 5. As far as size goes, it is 1/4\ in diameter. The voltage rating is 300vac. It has a single element. Standards include: UL

Reviews of Mersen/Ferraz Shawmut #SLR1-1/2