1-1/4A Time Delay Melamine Midget Fuse 500VAC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1907674| Mfr #: ATQ1-1/4

$17.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Series: ATQElement: DualBody Material: Melamine
Save 15%. Sign up for Z-mail.


Zoro #: G1907674 Mfr #: ATQ1-1/4
Series: ATQElement: Dual
Body Material: MelamineFuse Voltage Rating: 500VAC
Body Style: CylindricalLength: 1-1/2"
Diameter: 13/32"Class: Midget
Fuse Interrupt Rating: 10kA at 500VACFuse Amps: 1-1/4A
Functionally Equal To: Mersen/Ferraz Shawmut GFNFuse Holder Code: D
Green Environmental Attribute: RoHS CompliantIn Line Fuseholder: D
Indicating / Nonindicating: NonindicatingRejection / Nonrejection: Nonrejection
Standards: UL, CSACountry of Origin (subject to change): Mexico


Fuse, 1-1/4 Fuse Amps, Nonindicating, ATQ Series, 500VAC Voltage Rating, Class Midget, Dual Element, Body Material Melamine, Body Style Cylindrical, Nonrejection, Interrupt Rating 10kA at 500VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Bussmann FNQ, Littelfuse FLQ, Standards UL, CSA