KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4A Time Delay Ceramic Mini Fuse 250VAC 5PK

MERSEN/FERRAZ SHAWMUT| Zoro #: G0669855| Mfr #: GSA1-1/4

$12.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: GSA
Element: Single
Body Material: Ceramic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0669855 Mfr #: GSA1-1/4
Series: GSAElement: Single
Body Material: CeramicFuse Voltage Rating: 250VAC
Body Style: CylindricalLength: 1-1/4"
Diameter: 1/4"Fuse Interrupt Rating: 100A at 250VAC, 10kA at 125VAC
Fuse Amps: 1-1/4AFunctionally Equal To: Bussmann MDA, Littelfuse 326
Item: FuseGreen Environmental Attribute: RoHS Compliant
Indicating / Nonindicating: NonindicatingFuse Speed: Time Delay
Rejection / Nonrejection: NonrejectionStandards: UL, CSA
Country of Origin (subject to change): China

Description

Fuse, 1-1/4A Fuse Amps, Nonindicating, GSA Series, 250VAC Fuse Voltage Rating, Time Delay, Single Element, Body Material Ceramic, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 100A at 250VAC, 10kA at 125VAC, Length 1-1/4 In., Diameter 1/4 In., Functionally Equal To Bussmann MDA, Littelfuse 326, Standards UL, CSA, Package Quantity 5

Reviews