SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-6/10A Fast Acting Cylindrical Glass Fuse 250VAC 5PK

MERSEN/FERRAZ SHAWMUT| Zoro #: G1226023| Mfr #: GGC1-6/10

$1.82 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: RoHS CompliantDiameter: 1/4"Functionally Equal To: Bussmann AGC, MMB, Littelfuse 311, 312, 3AG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1226023 Mfr #: GGC1-6/10
Green Environmental Attribute: RoHS CompliantDiameter: 1/4"
Functionally Equal To: Bussmann AGC, MMB, Littelfuse 311, 312, 3AGFuse Amps: 1-6/10A
Series: GGCElement: Single
Fuse Speed: Fast ActingFuse Voltage Rating: 250VAC
Body Style: CylindricalStandards: UL, CSA
Body Material: GlassIndicating / Nonindicating: Nonindicating
Rejection / Nonrejection: NonrejectionItem: Fuse
Fuse Interrupt Rating: 200A at 250VAC, 10kA at 125VACLength: 1-1/4"
Country of Origin (subject to change): China

Description

Fuse, 1-6/10A Fuse Amps, Nonindicating, GGC Series, 250VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 200A at 250VAC, 10kA at 125VAC, Length 1-1/4 In., Diameter 1/4 In., Functionally Equal To Bussmann AGC, MMB, Littelfuse 311, 312, 3AG, Standards UL, CSA, Package Quantity 5

Reviews