1-6/10A Time Delay Miniature Fuse 5PK 300VAC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1106944| Mfr #: SMF1-6/10

$16.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1106944 Mfr #: SMF1-6/10
Element: SingleDiameter: 1/4"
Standards: UL, CSAFuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingBody Material: Glass
Item: FuseRejection / Nonrejection: Nonrejection
Body Style: CylindricalFunctionally Equal To: Bussmann GMF, Littelfuse LMF
Length: 1.9"Fuse Amps: 1-6/10A
Fuse Interrupt Rating: 100A at 300VAC, 10kA at 125VACFuse Voltage Rating: 300VAC
Series: SMFCountry of Origin (subject to change): Mexico

Product Description

Fuse, 1-6/10A Fuse Amps, Nonindicating, SMF Series, 300VAC Fuse Voltage Rating, Time Delay, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 100A at 300VAC, 10kA at 125VAC, Length 1.9 In., Diameter 1/4 In., Functionally Equal To Bussmann GMF, Littelfuse LMF, Standards UL, CSA, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.