LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

100A Fast Acting Glass/Melamine Class T Fuse 600VAC/300DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1064122| Mfr #: A6T100

$33.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fuse
Functionally Equal To: Bussmann JJS, Littelfuse JLLS
Fuse Amps: 100A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1064122 Mfr #: A6T100
Item: FuseFunctionally Equal To: Bussmann JJS, Littelfuse JLLS
Fuse Amps: 100AGreen Environmental Attribute: RoHS Compliant
Element: SingleDiameter: 13/16"
Indicating / Nonindicating: NonindicatingFuse Speed: Very Fast Acting
Fuse Interrupt Rating: 200kA at 600VAC, 100kA at 300VDCSeries: A6T
Rejection / Nonrejection: NonrejectionFuse Holder Code: BN
Body Material: Glass/MelamineStandards: UL/CSA
Body Style: BladeClass: T
Length: 2-15/16"Fuse Voltage Rating: 600VAC/300VDC
Country of Origin (subject to change): Mexico

Description

Fuse, 100A Fuse Amps, Nonindicating, A6T Series, 600VAC/300VDC Fuse Voltage Rating, Very Fast Acting, Class T, Single Element, Body Material Glass/Melamine, Nonrejection, Blade Body Style, Fuse Interrupt Rating 200kA at 600VAC, 100kA at 300VDC, Length 2-15/16 In., Diameter 13/16 In., Functionally Equal To Bussmann JJS, Littelfuse JLLS, Standards UL/CSA

Reviews