1000A Fast Acting Glass/Melamine Class T Fuse 300VAC/160DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1939892| Mfr #: A3T1000

$373.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: A3T
Element: Single
Fuse Speed: Very Fast Acting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1939892 Mfr #: A3T1000
Series: A3TElement: Single
Fuse Speed: Very Fast ActingFuse Voltage Rating: 300VAC/160VDC
Body Style: BladeLength: 4"
Diameter: 2-1/2"Class: T
Fuse Interrupt Rating: 200kA at 300VAC, 50kA at 160VDCFuse Amps: 1000A
Item: FuseGreen Environmental Attribute: RoHS Compliant
Indicating / Nonindicating: NonindicatingBody Material: Glass/Melamine
Rejection / Nonrejection: NonrejectionStandards: UL/CSA
Country of Origin (subject to change): Mexico

Description

Fuse, 1000A Fuse Amps, Nonindicating, A3T Series, 300VAC/160VDC Fuse Voltage Rating, Very Fast Acting, Class T, Single Element, Body Material Glass/Melamine, Nonrejection, Blade Body Style, Fuse Interrupt Rating 200kA at 300VAC, 50kA at 160VDC, Length 4 In., Diameter 2-1/2 In., Functionally Equal To Edison TJN, Bussman JJN, Littelfuse JLLN, Standards UL/CSA

Reviews