HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

100A Time Delay Melamine Class J Fuse 600VAC/500VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1433503| Mfr #: AJT100

$64.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: Not Applicable
Series: AJT
Element: Dual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1433503 Mfr #: AJT100
Width: Not ApplicableSeries: AJT
Element: DualFuse Speed: Time Delay
Fuse Voltage Rating: 600VAC/500VDCBody Style: Blade
Length: 4-5/8"Diameter: 1-1/16"
Class: JFuse Interrupt Rating: 200kA at 600VAC, 100kA at 500VDC
Fuse Amps: 100AFunctionally Equal To: Bussmann LPJ, Littelfuse JTD
Fuse Holder Code: ABItem: Fuse
Green Environmental Attribute: RoHS CompliantDepth: Not Applicable
Indicating / Nonindicating: IndicatingBody Material: Melamine
Rejection / Nonrejection: NonrejectionStandards: UL/CSA
Country of Origin (subject to change): Mexico

Description

Fuse, 100A Fuse Amps, Indicating, AJT Series, 600VAC/500VDC Fuse Voltage Rating, Time Delay, Dual Element, J Class, Body Material Melamine, Nonrejection, Body Style Blade, Fuse Interrupt Rating 200kA at 600VAC, 100kA at 500VDC, Length 4-5/8 In., Width Not Applicable, Fuse Holder Code AB, Depth Not Applicable, Diameter 1-1/16 In., Functionally Equal To Bussmann LPJ, Littelfuse JTD, Standards UL/CSA

Reviews