10A Time Delay Melamine Class J Fuse 600VAC/500VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G0698564| Mfr #: AJT10

$18.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Width: Not ApplicableSeries: AJTElement: Dual
Save 15%. Sign up for Z-mail.


Zoro #: G0698564 Mfr #: AJT10
Width: Not ApplicableSeries: AJT
Element: DualFuse Speed: Time Delay
Fuse Voltage Rating: 600VAC/500VDCBody Style: Cylindrical
Length: 2-1/4"Diameter: 13/16"
Class: JFuse Interrupt Rating: 200kA at 600VAC, 100kA at 500VDC
Fuse Amps: 10AFunctionally Equal To: Bussmann LPJ, Littelfuse JTD
Fuse Holder Code: ZItem: Fuse
Green Environmental Attribute: RoHS CompliantDepth: Not Applicable
Indicating / Nonindicating: IndicatingBody Material: Melamine
Rejection / Nonrejection: NonrejectionStandards: UL/CSA
Country of Origin (subject to change): Mexico


Fuse, 10A Fuse Amps, Indicating, AJT Series, 600VAC/500VDC Fuse Voltage Rating, Time Delay, Dual Element, J Class, Body Material Melamine, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 600VAC, 100kA at 500VDC, Length 2-1/4 In., Width Not Applicable, Fuse Holder Code Z, Depth Not Applicable, Diameter 13/16 In., Functionally Equal To Bussmann LPJ, Littelfuse JTD, Standards UL/CSA