10A Fast Acting Cylindrical Fuse 5PK 250VAC

MERSEN/FERRAZ SHAWMUT| Zoro #: G2040683| Mfr #: GAB10

$5.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2040683 Mfr #: GAB10
Element: SingleDiameter: 1/4"
Series: GABStandards: UL, CSA
Green Environmental Attribute: RoHS CompliantFuse Voltage Rating: 250VAC
Length: 1-1/4"Fuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Ceramic
Item: FuseFunctionally Equal To: Bussmann ABC, Littelfuse 314
Rejection / Nonrejection: NonrejectionBody Style: Cylindrical
Fuse Interrupt Rating: 200A at 250VAC, 10kA at 125VACFuse Amps: 10A
Country of Origin (subject to change): China

Product Description

Fuse, 10A Fuse Amps, Nonindicating, GAB Series, 250VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Ceramic, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 200A at 250VAC, 10kA at 125VAC, Length 1-1/4 In., Diameter 1/4 In., Functionally Equal To Bussmann ABC, Littelfuse 314, Standards UL, CSA, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.