10A Fast Acting Cylindrical Glass Fuse 250VAC 5PK

MERSEN/FERRAZ SHAWMUT| Zoro #: G2085763| Mfr #: GGC10

$2.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2085763 Mfr #: GGC10
Element: SingleDiameter: 1/4"
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: GlassItem: Fuse
Rejection / Nonrejection: NonrejectionBody Style: Cylindrical
Functionally Equal To: Bussmann AGC, MMB, Littelfuse 311, 312, 3AGLength: 1-1/4"
Fuse Amps: 10AGreen Environmental Attribute: RoHS Compliant
Fuse Interrupt Rating: 200A at 250VAC, 10kA at 125VACFuse Voltage Rating: 250VAC
Standards: UL, CSASeries: GGC
Country of Origin (subject to change): China

Product Description

We recommend you use a fuse from Mersen/Ferraz Shawmut for a fast replacement. With fast acting fuse speed, 10A fuse amps, an interrupt rating of 200A at 250VAC, 10kA at 125VAC, and ggc series, this fuse is a must-have. Includes a quantity of 5. The body is made of glass material. As far as size goes, it is 1/4" in diameter. Functionally equal to Bussmann AGC, MMB, Littelfuse 311,312, 3AG, you'll thoroughly enjoy its use. It is a nonindicating fuse. The voltage rating is 250vac. It has a single element. Standards include: UL, CSA. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.