Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

110A Fast Acting Glass/Melamine Class T Fuse 600VAC/300DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G2037655| Mfr #: A6T110

$44.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fuse
Functionally Equal To: Bussmann JJS, Littelfuse JLLS
Fuse Amps: 110A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2037655 Mfr #: A6T110
Item: FuseFunctionally Equal To: Bussmann JJS, Littelfuse JLLS
Fuse Amps: 110AGreen Environmental Attribute: RoHS Compliant
Element: SingleDiameter: 1-1/16"
Indicating / Nonindicating: NonindicatingFuse Speed: Very Fast Acting
Fuse Interrupt Rating: 200kA at 600VAC, 100kA at 300VDCSeries: A6T
Rejection / Nonrejection: NonrejectionFuse Holder Code: BP
Body Material: Glass/MelamineStandards: UL/CSA
Body Style: BladeClass: T
Length: 3-1/4"Fuse Voltage Rating: 600VAC/300VDC
Country of Origin (subject to change): Mexico

Description

Fuse, 110A Fuse Amps, Nonindicating, A6T Series, 600VAC/300VDC Fuse Voltage Rating, Very Fast Acting, Class T, Single Element, Body Material Glass/Melamine, Nonrejection, Blade Body Style, Fuse Interrupt Rating 200kA at 600VAC, 100kA at 300VDC, Length 3-1/4 In., Diameter 1-1/16 In., Functionally Equal To Bussmann JJS, Littelfuse JLLS, Standards UL/CSA

Reviews