KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/10A Time Delay Cylindrical Glass Fuse 250VAC 5PK

MERSEN/FERRAZ SHAWMUT| Zoro #: G1838137| Mfr #: GDL1/10

$13.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: GDL
Element: Single
Body Material: Glass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1838137 Mfr #: GDL1/10
Series: GDLElement: Single
Body Material: GlassFuse Voltage Rating: 250VAC
Body Style: CylindricalLength: 1-1/4"
Diameter: 1/4"Fuse Interrupt Rating: 35A at 250VAC, 10kA at 125VAC
Fuse Amps: 1/10AFunctionally Equal To: Bussmann MDL, MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDV, Littelfuse 313, 315
Item: FuseGreen Environmental Attribute: RoHS Compliant
Indicating / Nonindicating: NonindicatingFuse Speed: Time Delay
Rejection / Nonrejection: NonrejectionStandards: UL, CSA
Country of Origin (subject to change): China

Description

Fuse, 1/10A Fuse Amps, Nonindicating, GDL Series, 250VAC Fuse Voltage Rating, Time Delay, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 35A at 250VAC, 10kA at 125VAC, Length 1-1/4 In., Diameter 1/4 In., Functionally Equal To Bussmann MDL, MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDV, Littelfuse 313, 315, Standards UL, CSA, Package Quantity 5

Reviews