BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/10A Fast Acting Cylindrical Glass Fuse 250VAC 5PK

MERSEN/FERRAZ SHAWMUT| Zoro #: G2374574| Mfr #: GGC1/10

$5.01 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Style: CylindricalFunctionally Equal To: Bussmann AGC, MMB, Littelfuse 311, 312, 3AGElement: Single
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2374574 Mfr #: GGC1/10
Body Style: CylindricalFunctionally Equal To: Bussmann AGC, MMB, Littelfuse 311, 312, 3AG
Element: SingleRejection / Nonrejection: Nonrejection
Fuse Amps: 1/10AItem: Fuse
Indicating / Nonindicating: NonindicatingStandards: UL, CSA
Fuse Speed: Fast ActingFuse Voltage Rating: 250VAC
Length: 1-1/4"Diameter: 1/4"
Series: GGCFuse Interrupt Rating: 200A at 250VAC, 10kA at 125VAC
Body Material: GlassGreen Environmental Attribute: RoHS Compliant
Country of Origin (subject to change): China

Description

Fuse, 1/10A Fuse Amps, Nonindicating, GGC Series, 250VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 200A at 250VAC, 10kA at 125VAC, Length 1-1/4 In., Diameter 1/4 In., Functionally Equal To Bussmann AGC, MMB, Littelfuse 311, 312, 3AG, Standards UL, CSA, Package Quantity 5

Reviews