Mersen
Time Delay, 600V AC, 500V DC
Mfr # A4BQ1200
Zoro # G1901697
Free Shipping & Returns
$630.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class L
- Series A4BQ
- Speed Time-Delay
- Amps 1200A
- AC Voltage Rating 600V AC
Explore More Products
- MERSEN Fuse, Time Delay, 400A, TRS-R Series, 600V AC, 600V DC, 11-5/8" L x 2-9/16" dia TRS400R
- MERSEN Fuse, Time Delay, 6-1/4A, TRS-R Series, 600V AC, 600V DC, 5" L x 13/16" dia TRS6-1/4R
- MERSEN Fuse, Time Delay, 4-1/2A, AJT Series, 600V AC, 500V DC, 2-1/4" L x 13/16" dia AJT4-1/2N
- MERSEN Fuse, Time Delay, 4A, TR-R Series, 250V AC, 160V DC, 2" L x 9/16" dia TR4R
- MERSEN Time Delay, 480V AC, Not Rated AG50
- MERSEN Fuse, Time Delay, 6/10A, TR-R Series, 250V AC, 250V DC, 2" L x 9/16" dia TR6/10R
- MERSEN Fuse, Time Delay, 9A, TRS-RID Series, 600V AC, 600V DC, 5" L x 13/16" dia TRS9RID
- MERSEN Fuse, Time Delay, 350A, TR-RID Series, 250V AC, 250V DC, 8-5/8" L x 2-1/16" dia TR350RID
- MERSEN Fuse, Time Delay, 400 A, A4BQ Series, 600V AC, 500V DC, 8-5/8" L x 2" dia A4BQ400
- LITTELFUSE Fuse, Time Delay, 200A, FLSR Series, 600VAC, 300VDC, 9-5/8" L x 1-27/32" dia FLSR200
- EATON BUSSMANN Time Delay, 600V AC, 300V DC LPJ-35SPI
- Mersen UL Class Fuses