SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

125A Time Delay Blade Fiberglass Limiter Fuse 80VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1961671| Mfr #: CNL125

$29.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 19mmFuse Interrupt Rating: 2.5kA at 80VAC/DCElement: Single
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1961671 Mfr #: CNL125
Width: 19mmFuse Interrupt Rating: 2.5kA at 80VAC/DC
Element: SingleRejection / Nonrejection: Nonrejection
Standards: UL Recognized Component To Standard 248-1, File E60314 JFHR2Fuse Speed: Time Delay
Fuse Voltage Rating: 80VAC/DCIndicating / Nonindicating: Nonindicating
Depth: 10.16mmLength: 80.90mm
Body Style: BladeBody Material: Fiberglass
Fuse Amps: 125ASeries: CNL
Item: FuseCountry of Origin (subject to change): China

Description

Fuse, 125A Fuse Amps, Nonindicating, CNL Series, 80VAC/DC Fuse Voltage Rating, Time Delay, Single Element, Body Material Fiberglass, Nonrejection, Body Style Blade, Fuse Interrupt Rating 2.5kA at 80VAC/DC, Length 80.90mm, Width 19mm, Depth 10.16mm, Standards UL Recognized Component To Standard 248-1, File E60314 JFHR2

Reviews