12A Time Delay Class J Fuse 600VAC/500VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G2309291| Mfr #: AJT12

$18.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2309291 Mfr #: AJT12
Rejection / Nonrejection: NonrejectionElement: Dual
Series: AJTBody Material: Melamine
Standards: UL/CSAGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 600VAC/500VDCFuse Speed: Time Delay
Indicating / Nonindicating: IndicatingItem: Fuse
Fuse Interrupt Rating: 200kA at 600VAC, 100kA at 500VDCFunctionally Equal To: Bussmann LPJ, Littelfuse JTD
Depth: Not ApplicableClass: J
Width: Not ApplicableFuse Amps: 12A
Body Style: CylindricalLength: 2-1/4"
Diameter: 13/16"Fuse Holder Code: Z
Country of Origin (subject to change): Mexico

Product Description

Fuse, 12A Fuse Amps, Indicating, AJT Series, 600VAC/500VDC Fuse Voltage Rating, Time Delay, Dual Element, J Class, Body Material Melamine, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 600VAC, 100kA at 500VDC, Length 2-1/4 In., Width Not Applicable, Fuse Holder Code Z, Depth Not Applicable, Diameter 13/16 In., Functionally Equal To Bussmann LPJ, Littelfuse JTD, Standards UL/CSA

Product Reviews

Save 15%. Sign up for Z-mail.