12A Fast Acting Melamine Midget Fuse 600VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G2217546| Mfr #: ATM12

$14.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2217546 Mfr #: ATM12
In Line Fuseholder: DElement: Single
Diameter: 13/32"Series: ATM
Green Environmental Attribute: RoHS CompliantFuse Voltage Rating: 600VAC/DC
Length: 1-1/2"Indicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fast Acting Midget Fuse
Functionally Equal To: Bussmann KTK, Littelfuse KLKRejection / Nonrejection: Nonrejection
Class: MidgetFuse Holder Code: D
Body Style: CylindricalStandards: UL, CSA
Fuse Amps: 12AFuse Interrupt Rating: 100kA at 600VAC/DC
Country of Origin (subject to change): Mexico

Product Description

Protect your home or business from excess current and short circuits by using a fast acting midget fuse from Mersen/Ferraz Shawmut. You're sure to love this fast acting midget fuse's features, which include 12A fuse amps, an interrupt rating of 100kA at 600VAC/DC, and atm series. It has a single element. When it comes to product classification, this item can be grouped as Midget. The voltage rating is 600vac/dc. The body is made of melamine material. It is a nonindicating fast acting midget fuse. Functionally equal to Bussmann KTK, Littelfuse KLK, you'll thoroughly enjoy its use. As far as size goes, it is 13/32" in diameter. Standards include: UL, CSA. This fast acting midget fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.