12A Fast Acting Cylindrical Ceramic Fuse 250VAC 5PK

MERSEN/FERRAZ SHAWMUT| Zoro #: G0478572| Mfr #: GAB12

$5.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0478572 Mfr #: GAB12
Fuse Voltage Rating: 250VACRejection / Nonrejection: Nonrejection
Indicating / Nonindicating: NonindicatingItem: Fuse
Element: SingleFuse Speed: Fast Acting
Body Style: CylindricalBody Material: Ceramic
Standards: UL, CSASeries: GAB
Green Environmental Attribute: RoHS CompliantLength: 1-1/4"
Diameter: 1/4"Functionally Equal To: Bussmann ABC, Littelfuse 314
Fuse Interrupt Rating: 750A at 250VAC, 10kA at 125VACFuse Amps: 12A
Country of Origin (subject to change): China

Product Description

Protect your home or business from excess current and short circuits by using a fuse from Mersen/Ferraz Shawmut. With fast acting fuse speed, 12A fuse amps, an interrupt rating of 750A at 250VAC, 10kA at 125VAC, and gab series, this fuse is a must-have. It is a nonindicating fuse. As far as size goes, it is 1/4" in diameter. This comes in a quantity of 5. Functionally equal to Bussmann ABC, Littelfuse 314, you'll thoroughly enjoy its use. The body is made of ceramic material. It has a single element. The voltage rating is 250vac. Standards include: UL, CSA. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.