1/2A Fast Acting Cylindrical Ceramic Fuse 250VAC 5PK

MERSEN/FERRAZ SHAWMUT| Zoro #: G0783885| Mfr #: GAB1/2

$4.46 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: GAB
Element: Single
Body Material: Ceramic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0783885 Mfr #: GAB1/2
Series: GABElement: Single
Body Material: CeramicFuse Voltage Rating: 250VAC
Body Style: CylindricalLength: 1-1/4"
Diameter: 1/4"Fuse Interrupt Rating: 35A at 250VAC, 10kA at 125VAC
Fuse Amps: 1/2AFunctionally Equal To: Bussmann ABC, Littelfuse 314
Item: FuseGreen Environmental Attribute: RoHS Compliant
Indicating / Nonindicating: NonindicatingFuse Speed: Fast Acting
Rejection / Nonrejection: NonrejectionStandards: UL, CSA
Country of Origin (subject to change): China

Description

Fuse, 1/2A Fuse Amps, Nonindicating, GAB Series, 250VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Ceramic, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 35A at 250VAC, 10kA at 125VAC, Length 1-1/4 In., Diameter 1/4 In., Functionally Equal To Bussmann ABC, Littelfuse 314, Standards UL, CSA, Package Quantity 5

Reviews