KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2A Fast Acting Cylindrical Glass Fuse 250VAC 5PK

MERSEN/FERRAZ SHAWMUT| Zoro #: G0384955| Mfr #: GGX1/2

$5.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: GGX
Element: Single
Body Material: Glass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0384955 Mfr #: GGX1/2
Series: GGXElement: Single
Body Material: GlassFuse Voltage Rating: 250VAC
Body Style: CylindricalLength: 1"
Diameter: 1/4"Fuse Interrupt Rating: 35A at 250VAC, 10kA at 125VAC
Fuse Amps: 1/2AFunctionally Equal To: Bussmann AGX, MKB, Littelfuse 361, 362
Item: FuseIndicating / Nonindicating: Nonindicating
Fuse Speed: Fast ActingRejection / Nonrejection: Nonrejection
Standards: ULCountry of Origin (subject to change): Taiwan, Province of China

Description

Fuse, 1/2A Fuse Amps, Nonindicating, GGX Series, 250VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 35A at 250VAC, 10kA at 125VAC, Length 1 In., Diameter 1/4 In., Functionally Equal To Bussmann AGX, MKB, Littelfuse 361, 362, Standards UL, Package Quantity 5

Reviews