KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1350A Time Delay Melamine Class L Fuse 600VAC/500VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G0548992| Mfr #: A4BQ1350

$1035.82 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: A4BQ
Element: Dual
Fuse Speed: Time Delay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0548992 Mfr #: A4BQ1350
Series: A4BQElement: Dual
Fuse Speed: Time DelayFuse Voltage Rating: 600VAC/500VDC
Body Style: BladeLength: 10-3/4"
Diameter: 3"Class: L
Fuse Interrupt Rating: 200kA at 600VAC, 100kA at 500VDCFuse Amps: 1350A
Functionally Equal To: Bussmann KRP-CItem: Fuse
Green Environmental Attribute: RoHS CompliantIndicating / Nonindicating: Nonindicating
Body Material: MelamineRejection / Nonrejection: Nonrejection
Standards: UL/CSACountry of Origin (subject to change): Mexico

Description

Fuse, 1350A Fuse Amps, Nonindicating, A4BQ Series, 600VAC/500VDC Fuse Voltage Rating, Time Delay, Dual Element, Class L, Body Material Melamine, Nonrejection, Body Style Blade, Fuse Interrupt Rating 200kA at 600VAC, 100kA at 500VDC, Length 10-3/4 In., Diameter 3 In., Functionally Equal To Bussmann KRP-C, Standards UL/CSA

Reviews