15A Fast Acting Glass/Melamine Class T Fuse 600VAC/300VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G0695116| Mfr #: A6T15

$13.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Element: Single
Fuse Amps: 15A
Item: Fuse
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0695116 Mfr #: A6T15
Indicating / Nonindicating: NonindicatingFuse Interrupt Rating: 200kA at 600VAC, 100kA at 300VDC
Item: FuseBody Material: Glass/Melamine
Fuse Voltage Rating: 600VAC/300VDCElement: Single
Functionally Equal To: Bussmann JJS, Littelfuse JLLSSeries: A6T
Green Environmental Attribute: RoHS CompliantClass: T
Fuse Speed: Very Fast ActingRejection / Nonrejection: Nonrejection
Standards: UL/CSAFuse Amps: 15A
Body Style: CylindricalLength: 1-1/2"
Diameter: 9/16"Fuse Holder Code: BF
Country of Origin (subject to change): Mexico

Product Description

Reduce potential risks with a fuse from Mersen/Ferraz Shawmut. With very fast acting fuse speed, 15A fuse amps, an interrupt rating of 200kA at 600VAC, 100kA at 300VDC, and a6t series, this fuse is a must-have. It is a nonindicating fuse. The body is made of glass/melamine material. Functionally equal to Bussmann JJS, Littelfuse JLLS, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as T. As far as size goes, it is 9/16" in diameter. The voltage rating is 600vac/300vdc. It has a single element. Standards include: UL/CSA. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews