KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

15A Fast Acting Melamine Class CC Fuse 600VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G2217451| Mfr #: ATMR15

$13.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: ATMR
In Line Fuseholder: D/W
Fuse Speed: Fast Acting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2217451 Mfr #: ATMR15
Series: ATMRIn Line Fuseholder: D/W
Fuse Speed: Fast ActingFuse Voltage Rating: 600VAC/DC
Element: SingleBody Style: Cylindrical
Length: 1-1/2"Diameter: 13/32"
Class: CCFuse Interrupt Rating: 200kA at 600VAC, 100kA at 600VDC
Fuse Amps: 15AFunctionally Equal To: Bussmann KTK-R, Littelfuse KLKR
Fuse Holder Code: D/WItem: Fuse
Green Environmental Attribute: RoHS CompliantIndicating / Nonindicating: Nonindicating
Body Material: MelamineRejection / Nonrejection: Rejection
Standards: UL/CSACountry of Origin (subject to change): Mexico

Description

Fuse, 15A Fuse Amps, Nonindicating, ATMR Series, 600VAC/DC Fuse Voltage Rating, Fast Acting, CC Class, Single Element, Body Material Melamine, Rejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 600VAC, 100kA at 600VDC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Bussmann KTK-R, Littelfuse KLKR, Standards UL/CSA

Reviews