15A Time Delay Cylindrical Fiberglass Class G Fuse 600VAC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1208575| Mfr #: AG15

$4.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: AG
Element: Dual
Fuse Speed: Time Delay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1208575 Mfr #: AG15
Series: AGElement: Dual
Fuse Speed: Time DelayFuse Voltage Rating: 600VAC
Body Style: CylindricalLength: 1-3/8"
Diameter: 13/32"Class: G
Fuse Interrupt Rating: 100kA at 600VACFuse Amps: 15A
Functionally Equal To: Bussmann SC, Littlefuse SLCItem: Fuse
Green Environmental Attribute: RoHS CompliantIndicating / Nonindicating: Nonindicating
Body Material: FiberglassRejection / Nonrejection: Rejection
Standards: UL Listed 248-5, CSA Certified to C22.2 No. 248.5Country of Origin (subject to change): Mexico

Description

Fuse, 15A Fuse Amps, Nonindicating, AG Series, 600VAC Fuse Voltage Rating, Time Delay, G Class, Dual Element, Body Material Fiberglass, Rejection, Body Style Cylindrical, Fuse Interrupt Rating 100kA at 600VAC, Length 1-3/8 In., Diameter 13/32 In., Functionally Equal To Bussmann SC, Littlefuse SLC, Standards UL Listed 248-5, CSA Certified to C22.2 No. 248.5

Reviews