15A Fast Acting Cylindrical Ceramic Fuse 250VAC 5PK

MERSEN/FERRAZ SHAWMUT| Zoro #: G1273535| Mfr #: GAB15

$4.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1273535 Mfr #: GAB15
Standards: UL, CSAGreen Environmental Attribute: RoHS Compliant
Body Material: CeramicFuse Speed: Fast Acting
Diameter: 1/4"Body Style: Cylindrical
Element: SingleSeries: GAB
Rejection / Nonrejection: NonrejectionFunctionally Equal To: Bussmann ABC, Littelfuse 314
Length: 1-1/4"Fuse Voltage Rating: 250VAC
Indicating / Nonindicating: NonindicatingItem: Fuse
Fuse Interrupt Rating: 750A at 250VAC, 10kA at 125VACFuse Amps: 15A
Country of Origin (subject to change): China

Product Description

Protect your home or business from excess current and short circuits by using a fuse from Mersen/Ferraz Shawmut. With fast acting fuse speed, 15A fuse amps, an interrupt rating of 750A at 250VAC, 10kA at 125VAC, and gab series, this fuse is a must-have. Functionally equal to Bussmann ABC, Littelfuse 314, you'll thoroughly enjoy its use. As far as size goes, it is 1/4" in diameter. It is a nonindicating fuse. The voltage rating is 250vac. It has a single element. Includes a quantity of 5. The body is made of ceramic material. Standards include: UL, CSA. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.